Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8135EFL

  • Zoro # G3108615


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8135EFL
Zoro #
G3108615
UPC #
663370583278
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Height (Inch)
5.13
Item Length (Inch)
7.13
Item Width (Inch)
14.38

Details

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Weight
6.29
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Handle Material
Zinc
Number of Holes
5
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
ADA Compliant
true
Flow Rate
5.21 gpm
Includes
Faucet; Mounting Hardware
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Tub and Shower Faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Non-Metallic Adjustable Shower Head
Number of Handles
3
Item
Tub and Shower Faucet
CEC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Low Lead Compliant
false
Handshower Included
No
Item Weight (lbs)
6.29
Prop 65 Label
true
Showerhead Included
Yes
Hose Included
false
Faucet Holes
5
Handles Included
true
Handshower Flow Rate (GPM)
0
Theme
Modern
Faucet Centers
8
DOE Certified
true
UPC/CUPC Certified
false
Collection
Centurion

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.