Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8145DL

  • Zoro # G3105675


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8145DL
Zoro #
G3105675
UPC #
663370583407
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Width (Inch)
14.13
Item Length (Inch)
7.13
Item Height (Inch)
5.5

Details

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Weight
5.53
Finish
Oil Rubbed Bronze
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Includes
Faucet; Mounting Hardware
Handle Material
Brass
ADA Compliant
true
Flow Rate
6.75 gpm
Number of Handles
2
Number of Holes
4
Hose Included
false
UPC/CUPC Certified
false
DOE Certified
true
Faucet Centers
8
Theme
Modern
Spout Flow Rate (GPM)
6.75
Handle Style
Lever
Faucet Holes
4
Handshower Included
No
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Collection
Concord
Item Weight (lbs)
5.53
CEC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Handles Included
true
Drain Included
No

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.