Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB8242NFL

  • Zoro # G0851035


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 3-3/16", Spout: 2-9/16"
Height
Showerhead: 3-3/16", Handle: 3-1/8"
Number of Holes
4
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8242NFL
Zoro #
G0851035
UPC #
663370133350
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 3-3/16", Spout: 2-9/16"
Height
Showerhead: 3-3/16", Handle: 3-1/8"
Depth
Showerhead: 3-3/8", Spout: 5-5/16"
Face Dia.
3-3/16"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.31

Details

Material
Brass
Finish
Polished Brass
Number of Holes
4
ADA Compliant
true
Number of Handles
2
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Faucet Finish
Polished Brass
Item
Tub and Shower Faucet
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Easy to Turn Lever Handles, 1/4 Turn Washerless Cartridge
UPC/CUPC Certified
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Hose Included
false
Item Weight (lbs)
5.5
Collection
NuWave French
Faucet Holes
4
DOE Certified
true
Low Lead Compliant
false
Sidespray
false
Drain Included
No
Handles Included
true
Spout Flow Rate (GPM)
6.75
Prop 65 Label
true
CEC Certified
true
Showerhead Included
Yes
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Pullout Spray
false

Description

KB8242NFL TubShower Faucet,w/2 Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.