Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB86520CML

  • Zoro # G0851446


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7", Spout: 2-1/2"
Height
Spout: 2-1/2"
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86520CML
Zoro #
G0851446
UPC #
663370069383
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7", Spout: 2-1/2"
Height
Spout: 2-1/2"
Depth
Lever: 4-3/16", Spout: 6-1/2"
Face Dia.
2-3/16"
Item Height (Inch)
7.5
Item Length (Inch)
7.13
Item Width (Inch)
7

Details

Material
Brass
Finish
Polished Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Holes
3
Body Material
Brass
Handle Material
Metal
Item
Tub and Shower Faucet
Number of Handles
1
ADA Compliant
true
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Lever Handle
Shower Head Type
Single Handle Pressure Balanced
Handshower Included
No
Theme
Modern
Handle Style
Lever
Collection
Manhattan
Hose Included
false
Faucet Holes
3
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
CEC Certified
true
Item Weight (lbs)
7.13
DOE Certified
true
Pullout Spray
false
Showerhead Included
Yes
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Sidespray
false
Handles Included
true
Drain Included
No

Description

KB86520CML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.