Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB86920DL

  • Zoro # G0851988


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Flow Rate
7.0 gpm
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86920DL
Zoro #
G0851988
UPC #
663370059001
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-7/16", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7.13
Item Height (Inch)
6.5
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Brass
Flow Rate
7.0 gpm
Number of Holes
3
Faucet Handle Type
Lever
ADA Compliant
true
Handle Material
Metal
Mounting Type
Wall Mount
Faucet Finish
Polished Brass
Item
Tub and Shower Faucet
Number of Handles
1
Faucet Operation
Standard
Body Material
Brass
Connection
3/4-14 NPT, 1/2-14 NPT
Shower Head Type
Single Handle Pressure Balanced
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Includes
Pressure Balanced Valve
Prop 65 Label
true
Item Weight (lbs)
9.06
Handle Style
Lever
UPC/CUPC Certified
true
Sidespray
false
Low Lead Compliant
false
Handles Included
true
Handshower Flow Rate (GPM)
0
DOE Certified
true
Hose Included
false
Collection
Concord
Showerhead Included
Yes
CEC Certified
true
Handshower Included
No
Pullout Spray
false
Drain Included
No
Theme
Modern
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Spout Flow Rate (GPM)
7

Description

KB86920DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.