Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8132DKL

  • Zoro # G3088330


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8132DKL
Zoro #
G3088330
UPC #
663370491993
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Length (Inch)
7.13
Item Width (Inch)
14.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Weight
6.29
Finish
Polished Brass
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
ADA Compliant
true
Number of Holes
5
Valve Type
Washerless Cartridge
Handle Material
Metal
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Tub and Shower Faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
Number of Handles
3
Faucet Holes
5
DOE Certified
true
Handles Included
true
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Item Weight (lbs)
6.29
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Showerhead Included
Yes
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Collection
Kaiser
Theme
Modern
Low Lead Compliant
false
Drain Included
No
CEC Certified
true

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.