Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8132EFL

  • Zoro # G3093854


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8132EFL
Zoro #
G3093854
UPC #
663370489518
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Width (Inch)
14.38
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Weight
6.29
Finish
Polished Brass
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Non-Metallic Adjustable Shower Head
ADA Compliant
true
Flow Rate
5.21 gpm
Connection
1/2"-14 NPT
Includes
Faucet; Mounting Hardware
Handle Material
Metal
Number of Holes
5
Number of Handles
3
Valve Type
Washerless Cartridge
Item Weight (lbs)
6.29
Theme
Modern
Faucet Holes
5
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Drain Included
No
Collection
Centurion
Prop 65 Label
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Low Lead Compliant
false
Pullout Spray
false
Handle Style
Lever
Showerhead Included
Yes
Handshower Included
No
Handshower Flow Rate (GPM)
0
Handles Included
true
CEC Certified
true

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.