Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8132ZX

  • Zoro # G3098036


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Width
10.38
Length
7.13
Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8132ZX
Zoro #
G3098036
UPC #
663370490354
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Length
7.13
Height
72
Depth
Lever: 2-15/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
72
Item Length (Inch)
7.13
Item Width (Inch)
10.38

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Weight
6.29
Finish
Polished Brass
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Non-metallic adjustable shower head
Handle Material
Metal
ADA Compliant
false
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Number of Holes
5
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Number of Handles
3
Handle Style
Cross
DOE Certified
true
Handshower Included
No
Collection
Millennium
Spout Flow Rate (GPM)
7
Theme
Modern
Faucet Holes
5
Prop 65 Label
true
Item Weight (lbs)
6.29
Pullout Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Handles Included
true
Drain Included
No
Showerhead Included
Yes
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8

Description

Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.