Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8142ZX

  • Zoro # G0852557


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
ADA Compliant
false
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8142ZX
Zoro #
G0852557
UPC #
663370490385
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
8
Item Height (Inch)
72
Item Length (Inch)
7.31

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Brass
ADA Compliant
false
Faucet Finish
Polished Brass
Number of Handles
2
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Number of Holes
4
Handle Material
Metal
Body Material
Brass/Zinc Alloy/Plastic
Faucet Operation
Standard
Features
Complete with an Easy-to-Turn Cross Handle
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Prop 65 Label
true
Drain Included
No
Handle Style
Cross
Theme
Modern
Faucet Holes
4
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Collection
Millennium
Item Weight (lbs)
5.53
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
6.75
Low Lead Compliant
false
Handshower Included
No
UPC/CUPC Certified
false

Description

KBX8142ZX Tub/Shower Faucet,w/2 Handl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.