Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KBX8141ZX
  • Zoro # G0852645

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
ADA Compliant
false
Handle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8141ZX
Zoro #
G0852645
UPC #
663370490378
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
ADA Compliant
false
Handle Material
Metal
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Number of Holes
4
Faucet Handle Type
Cross
Item
Tub and Shower Faucet
Body Material
Brass/Zinc Alloy/Plastic
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Handles
2
Features
Complete with an Easy-to-Turn Cross Handle
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Item Weight (lbs)
5.53
Showerhead Included
Yes
Low Lead Compliant
false
Spout Flow Rate (GPM)
6.75
Handshower Included
No
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Handshower Flow Rate (GPM)
0
Collection
Millennium
Handles Included
true
UPC/CUPC Certified
false
CEC Certified
true
Handle Style
Cross
Drain Included
No
Prop 65 Label
true
Pullout Spray
false
Faucet Holes
4

Dimensions

Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
8
Item Length (Inch)
7.31
Item Height (Inch)
72

Description

KBX8141ZX Tub/Shower Faucet,w/2 Handl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.