Shop KINGSTON BRASS

Tub and Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # KB1631NLTO
  • Zoro # G3109400

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB651V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB1631NLTO
Zoro #
G3109400
UPC #
663370122712
Country of Origin
Taiwan, Province of China
Includes
Tub Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB651V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Color
Polished Chrome
Number of Handles
1
Valve Type
Washerless Cartridge
Handle Material
Metal
Material
Brass
DOE Certified
false
Drain Included
No
Low Lead Compliant
false
Pullout Spray
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Holes
2
Spout Flow Rate (GPM)
7
Sidespray
false
Prop 65 Label
true
Theme
Traditional
CEC Certified
false
Handshower Included
No
Showerhead Flow Rate (GPM)
2
Handles Included
true
Item Weight (lbs)
4.53

Dimensions

Height
5
Width
Lever: 6 3/4 in, Spout: 2 1/2 in
Depth
Spout: 5-1/8"
Face Dia.
Spout: 1-9/16"
Length
62
Item Width (Inch)
7
Item Height (Inch)
5
Item Length (Inch)
62

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.