Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB231KL
  • Zoro # G0846975

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Spout Width: 2-1/2"
Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB231KL
Zoro #
G0846975
UPC #
663370082139
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Chrome
Number of Holes
5
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Number of Handles
3
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
ADA Compliant
true
Connection
1/2"-14 NPT
Features
Long Lasting Performance
Includes
Internal Valve Hardware
Handle Style
Lever
UPC/CUPC Certified
false
Theme
Traditional
Handles Included
true
Handshower Included
No
Collection
Knight
Sidespray
false
Pullout Spray
false
Faucet Holes
5
CEC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
5.21
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Included
Yes
Item Weight (lbs)
6.1
Hose Included
false

Dimensions

Width
Shower Head Width: 2-3/8", Spout Width: 2-1/2"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5-1/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
72

Description

KB231KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.