Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB231PX

  • Zoro # G0846948


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB231PX
Zoro #
G0846948
UPC #
663370116544
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 3-7/8", Spout Depth: 5-1/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.5
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Number of Holes
5
ADA Compliant
false
Flow Rate
7.0 gpm
Number of Handles
3
Faucet Operation
Standard
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Body Material
Brass
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Duraseal Washerless Cartridge
Pullout Spray
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Hose Included
false
Sidespray
false
Handshower Included
No
Showerhead Included
Yes
Pulldown Spray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Handle Style
Cross
Item Weight (lbs)
6.34
Faucet Centers
8
Drain Included
No
Spout Flow Rate (GPM)
4.7
Low Lead Compliant
false
Handles Included
true
CEC Certified
true
Faucet Holes
5
Prop 65 Label
true

Description

KB231PX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.