Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241AL

  • Zoro # G0847124


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241AL
Zoro #
G0847124
UPC #
663370116698
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Height (Inch)
7.38
Item Length (Inch)
72
Item Width (Inch)
8

Details

Material
Brass
Finish
Polished Chrome
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Polished Chrome
Item
Tub and Shower Faucet
Number of Holes
4
Faucet Handle Type
Lever
ADA Compliant
true
Body Material
Brass
Faucet Operation
Standard
Mounting Type
Wall Mount
Handle Material
Metal
Features
Designed for a long-lasting performance, Fine artistic craftsmanship
Includes
Internal Valve Hardware
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
Connection
1/2" IPS
Handshower Included
No
UPC/CUPC Certified
false
Prop 65 Label
true
Collection
Magellan
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
DOE Certified
true
Pullout Spray
false
Drain Included
No
Item Weight (lbs)
5.48
Hose Included
false
Handle Style
Lever
Theme
Traditional
Showerhead Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
7
Faucet Holes
4

Description

KB241AL Twin Handle TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.