Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB6631CML

  • Zoro # G0850816


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6631CML
Zoro #
G0850816
UPC #
663370110573
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Height (Inch)
6.75
Item Width (Inch)
7.13
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Faucet Operation
Standard
Number of Holes
3
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Number of Handles
1
Body Material
Brass
ADA Compliant
true
Handle Material
Metal
Features
Duraseal Washerless Cartridge
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Standards
cUPC Certified
CEC Certified
true
Handles Included
true
Item Weight (lbs)
5.68
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
3
Handle Style
Lever
UPC/CUPC Certified
true
Sidespray
false
Hose Included
false
DOE Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Modern
Prop 65 Label
true
Collection
Manhattan
Spout Flow Rate (GPM)
7
Handshower Included
No

Description

KB6631CML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.