Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount

  • Mfr # KB634

  • Zoro # G0850344


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/16", Valve Width: 6-3/4"
Finish
Polished Chrome/Polished Brass
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB634
Zoro #
G0850344
UPC #
663370000188
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/16", Valve Width: 6-3/4"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 4-1/8", Spout Depth: 5-5/16"
Face Dia.
2-3/16"
Item Height (Inch)
6.63
Item Width (Inch)
7
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome/Polished Brass
Mounting Type
Wall Mount
Number of Holes
3
Number of Handles
1
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
Handle Material
Metal
Body Material
Brass
ADA Compliant
false
Faucet Finish
Polished Chrome/Polished Brass
Standards
CUPC Certified
Features
Duraseal Washerless Catridge
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Showerhead Flow Rate (GPM)
2
Handshower Included
No
Sidespray
false
Collection
Magellan
Item Weight (lbs)
5.14
Prop 65 Label
true
Showerhead Included
Yes
Theme
Traditional
DOE Certified
true
Low Lead Compliant
false
CEC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Holes
3
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handle Style
Lever
Hose Included
false

Description

KB634 TubShower Faucet,w/Single Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.