Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8136EFL

  • Zoro # G3108238


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Width
14.38
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8136EFL
Zoro #
G3108238
UPC #
663370764097
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.38
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Width (Inch)
14.38
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Nickel
Weight
5.29
Finish
Polished Nickel
Number of Handles
3
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge, Wall mount installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, Lever handles meet ADA guidelines, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Designed for long-lasting durability, Non-Metallic Adjustable Shower Head
Number of Holes
5
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Connection
1/2"-14 NPT
ADA Compliant
true
Low Lead Compliant
false
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Handles Included
true
CEC Certified
true
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
DOE Certified
true
Item Weight (lbs)
5.29
Handshower Included
No
Collection
Centurion
Faucet Holes
5
Handle Style
Lever
Spout Flow Rate (GPM)
7

Description

The innovative, sleek design of this tub and shower faucet will enhance contemporary decor Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.