Shop NEWPORT BRASS
See all product information
Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 2043-03N
Zoro # G9038304
product price: $1,159.99
/ea
Free Shipping & Returns
Key Features
Width
2
Number of Holes
1
Height
11.5
ADA Compliant
Yes
Weight
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2043-03N
Zoro #
G9038304
UPC #
760724533672
Country of Origin
United States
Dimensions
Width
2
Height
11.5
Maximum Deck Thickness
1
Handle Length (in)
4.15
Details
Number of Holes
1
ADA Compliant
Yes
Weight
4
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Faucet Material
Brass
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece
Drain included
Yes
Faucet Mount
Deck Mounted
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.