Tub and Shower Faucet, Polished Nickel, Wall Mount

  • Mfr # KBX8146NDL

  • Zoro # G3106357


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Nickel
Width
12.88
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8146NDL
Zoro #
G3106357
UPC #
663370764127
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
12.88
Item Height (Inch)
5.5
Item Length (Inch)
7.13

Details

Material
Brass
Color
Polished Nickel
Weight
6.87
Finish
Polished Nickel
Connection
1/2"-14 NPT
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
ADA Compliant
true
Item
Tub and Shower Faucet
Number of Handles
2
Valve Type
Washerless Cartridge
Number of Holes
4
Mounting Type
Wall Mount
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Includes
Faucet; Mounting Hardware
Showerhead Flow Rate (GPM)
1.8
Collection
NuvoFusion
Showerhead Included
Yes
Sidespray
false
UPC/CUPC Certified
true
Theme
Modern
Item Weight (lbs)
6.87
Low Lead Compliant
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Handshower Included
No
Faucet Holes
4
Handles Included
true
Prop 65 Label
true
Spout Flow Rate (GPM)
5.8
Drain Included
No
CEC Certified
true
DOE Certified
true

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.