
Tub and Shower Faucet, Standard, 2, Wall Mount, Oil Rubbed Bronze
Mfr # KB2635DLTO
Zoro # G0848059
product price:Â $194.97
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB2635DLTO
Zoro #
G0848059
UPC #
663370030390
Country of Origin
Taiwan, Province of China
Dimensions
Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Item Height (Inch)
3.75
Item Width (Inch)
7.5
Item Length (Inch)
7.5
Description
KB2635DLTO Tub Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.