Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC421T5
  • Zoro # G0837875

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC421T5
Zoro #
G0837875
UPC #
663370095603
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
3
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Showerhead Included
No
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Handle Style
Lever
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Centers
3-3/8" Adjustable Center
Drain Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
CEC Certified
true
Hose Included
true
Pullout Spray
false
Faucet Holes
2
Theme
Traditional
DOE Certified
true
Collection
Vintage
Item Weight (lbs)
7.54
Handles Included
true
Prop 65 Label
true

Dimensions

Height
Shower: 11-3/4", Lever: 3-1/16", Spout: 3-5/8"
Item Width (Inch)
10
Item Length (Inch)
10.13
Item Height (Inch)
8

Description

CC421T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.