Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Brass

  • Mfr # KB8632FLTO

  • Zoro # G0851227


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8632FLTO
Zoro #
G0851227
UPC #
663370027109
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7"
Width
Lever: 7"
Depth
Lever: 3-7/16", Spout: 5"
Item Height (Inch)
7
Item Width (Inch)
7
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
1
Faucet Finish
Polished Brass
Body Material
Brass
Material
Brass
CEC Certified
false
Faucet Holes
2
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
3.9
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
No
Drain Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Collection
Royale
Handle Style
Lever
Handshower Included
No
Low Lead Compliant
false
Theme
Modern
Hose Included
false
UPC/CUPC Certified
true

Description

KB8632FLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.