Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB631TO

  • Zoro # G0850186


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB631TO
Zoro #
G0850186
UPC #
663370026461
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4"
Width
Lever: 6-3/4"
Depth
Spout: 5-1/8"
Face Dia.
Lever: 6-3/4"
Item Length (Inch)
7
Item Height (Inch)
5
Item Width (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass/Acrylic
Faucet Finish
Polished Chrome
Material
Brass;Acrylic
CEC Certified
false
Collection
Magellan
Sidespray
false
Faucet Holes
2
Drain Included
No
Pullout Spray
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Theme
Traditional
Hose Included
false
Handle Style
Lever
Item Weight (lbs)
4.74
Handshower Included
No

Description

KB631TO Tub Only For KB631

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.