Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome

  • Mfr # KB8631FLTO

  • Zoro # G0851166


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8631FLTO
Zoro #
G0851166
UPC #
663370027116
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7"
Width
Lever: 7"
Depth
Lever: 3-7/16", Spout: 5"
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
Faucet Finish
Polished Chrome
Material
Brass
Handles Included
true
Theme
Modern
Spout Flow Rate (GPM)
7
Handshower Included
No
Item Weight (lbs)
3.9
Pullout Spray
false
Drain Included
No
Faucet Holes
2
Handle Style
Lever
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
CEC Certified
false
Prop 65 Label
true
Showerhead Included
No
Hose Included
false
Low Lead Compliant
false
DOE Certified
false

Description

KB8631FLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.