Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Chrome/Polished Brass

  • Mfr # KB8634FLTO

  • Zoro # G0851184


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8634FLTO
Zoro #
G0851184
UPC #
663370027123
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7"
Width
Lever: 7"
Depth
Lever: 3-7/16", Spout: 5"
Item Length (Inch)
72
Item Height (Inch)
5
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Finish
Polished Chrome/Polished Brass
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Handle Style
Lever
Showerhead Included
No
Item Weight (lbs)
3.9
Handles Included
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Hose Included
false
CEC Certified
false
Theme
Modern
Low Lead Compliant
false
UPC/CUPC Certified
true
Pullout Spray
false
Handshower Included
No
DOE Certified
false
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Prop 65 Label
true

Description

KB8634FLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.