Tub and Shower Faucet, Standard, 3, Wall Mount, Black Stainless Steel

  • Mfr # NB3630PL

  • Zoro # G0863565


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB3630PL
Zoro #
G0863565
UPC #
663370258022
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Shower: 2-1/4", Lever: 7-1/2"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Black Stainless Steel
Connection
1/2"-14 NPT
Standards
cUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Black Stainless Steel
Number of Handles
1
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Showerhead Included
Yes
Handle Style
Lever
Low Lead Compliant
false
Pullout Spray
false
Item Weight (lbs)
6.05
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Sidespray
false
Faucet Holes
3
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
true
Handles Included
true
Collection
Water Onyx
Spout Flow Rate (GPM)
7
Handshower Included
No
DOE Certified
true
CEC Certified
true
Theme
Traditional

Description

NB3630PL Pressure Balanced Tub/Shower Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.