
Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel
Mfr # KB1638DFL
Zoro # G0846774
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB1638DFL
Zoro #
G0846774
UPC #
663370134494
Country of Origin
Taiwan, Province of China
Dimensions
Height
Spout: 2-9/16"
Width
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Lever: 3-13/16", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7.38
Item Height (Inch)
7
Item Length (Inch)
62
Description
KB1638DFL TubShower Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.