Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638DLT

  • Zoro # G0848305


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2638DLT
Zoro #
G0848305
UPC #
663370030482
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
1
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Pullout Spray
false
Theme
Modern
Prop 65 Label
true
DOE Certified
true
Handshower Included
No
Low Lead Compliant
false
CEC Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Handles Included
true
Spout Flow Rate (GPM)
7
Collection
Concord
Showerhead Included
Yes
Drain Included
No
Sidespray
false
Hose Included
false
Item Weight (lbs)
5.72
Handle Style
Lever

Description

KB2638DLT Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.