
Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel
Mfr # KB86580ZX
Zoro # G0851717
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB86580ZX
Zoro #
G0851717
UPC #
663370284403
Country of Origin
Taiwan, Province of China
Dimensions
Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Lever: 3-11/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72
Description
KB86580ZX TubShower Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.