Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86584HL

  • Zoro # G0851753


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86584HL
Zoro #
G0851753
UPC #
663370117381
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-7/8"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass
Handle Material
Metal
Material
Brass
Low Lead Compliant
false
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Collection
Metropolitan
Drain Included
No
Handle Style
Lever
Showerhead Included
Yes
Faucet Holes
3
Item Weight (lbs)
7.3
Theme
Modern
Sidespray
false
Prop 65 Label
true
DOE Certified
true
Pullout Spray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
CEC Certified
true
UPC/CUPC Certified
true

Description

KB86584HL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.