Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86980DX

  • Zoro # G0852015


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86980DX
Zoro #
G0852015
UPC #
663370074615
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-1/2", Spout: 2-3/8"
Width
Lever: 6-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever, 3-7/8", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4", Lever: 3-1/8"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
1
Faucet Finish
Brushed Nickel
Material
Brass
Collection
Concord
UPC/CUPC Certified
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
CEC Certified
true
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Theme
Modern
Handshower Included
No
Item Weight (lbs)
9.06
Sidespray
false
Drain Included
No
DOE Certified
true
Handle Style
Cross
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Prop 65 Label
true

Description

KB86980DX TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.