Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # KB86980ZL

  • Zoro # G0851997


product price:  $396.47
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86980ZL
Zoro #
G0851997
UPC #
663370075490
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 6-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-3/16", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.13
Item Height (Inch)
6.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Finish
Brushed Nickel
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Item Weight (lbs)
9.06
Handle Style
Lever
CEC Certified
true
Collection
Silver Sage
Handles Included
true
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Sidespray
false
DOE Certified
true
Hose Included
false
Drain Included
No
Handshower Included
No
Showerhead Included
Yes

Description

KB86980ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.