Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # VB46380ZX

  • Zoro # G0864195


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter, Pressure Balanced Valve
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB46380ZX
Zoro #
G0864195
UPC #
663370100376
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerplate: 2-1/4", Handle: 7-1/2", Spout: 2-5/8"
Width
Shower: 3", Handle: 7-1/2", Spout: 2-5/8"
Depth
Shower: 8-13/16", Showerhead: 4", Spout: 7-3/8"
Face Dia.
Showerhead: 3", Spout: 1-1/2"
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
7.31

Details

Includes
Diverter, Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2" IPS Inlet
Standards
CUPCÊ
Faucet Operation
Standard
Number of Handles
2
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Brushed Nickel
Material
Brass
CEC Certified
true
Handle Style
Cross
Collection
Millennium
Handshower Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2
Theme
Modern
Handshower Included
No
Spout Flow Rate (GPM)
7
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
7.75
DOE Certified
true
UPC/CUPC Certified
true
Drain Included
No
Showerhead Included
Yes
Faucet Holes
3
Hose Included
false
Sidespray
false

Description

VB46380ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.