Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel

  • Mfr # VB86580ZX

  • Zoro # G0864396


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter, Pressure Balanced Valve
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge, Single Handle Pressure Balanced
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB86580ZX
Zoro #
G0864396
UPC #
663370100451
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerplate: 2-1/4", Handle: 7-1/2", Spout: 2-5/8"
Width
Shower: 3", Handle: 7", Spout: 2-5/8"
Depth
Shower: 8-13/16", Showerhead: 4", Spout: 7-3/8"
Face Dia.
Showerhead: 3", Spout: 1-1/2"
Item Height (Inch)
7.31
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Diverter, Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge, Single Handle Pressure Balanced
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2" IPS Inlet
Standards
CUPCÊ
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
1
Handle Material
Metal
Faucet Handle Type
Cross
Material
Brass
Hose Included
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
Item Weight (lbs)
4.94
CEC Certified
true
DOE Certified
true
Showerhead Included
Yes
Prop 65 Label
true
Theme
Modern
Spout Flow Rate (GPM)
7
Collection
Millennium
Handle Style
Cross
UPC/CUPC Certified
true
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Pullout Spray
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
2

Description

VB86580ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.