Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC305T2
  • Zoro # G0837053

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC305T2
Zoro #
G0837053
UPC #
663370095368
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Width (Inch)
9.75
Item Height (Inch)
4.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8"-9" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Material
Brass
Pullout Spray
false
Low Lead Compliant
false
Handshower Included
Yes
Showerhead Included
No
Faucet Centers
3-3/8" Adjustable Center
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Collection
Vintage
Item Weight (lbs)
8.06
Sidespray
false
Handle Style
Lever
Handles Included
true
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Faucet Holes
2
Theme
Traditional
Hose Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true

Description

CC305T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.