Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB2635QL

  • Zoro # G0848129


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2635QL
Zoro #
G0848129
UPC #
663370051418
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
9.35

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass
Material
Brass
Handshower Included
No
Showerhead Flow Rate (GPM)
2
Handles Included
true
Collection
Milano
Spout Flow Rate (GPM)
7
Showerhead Included
Yes
Hose Included
false
Sidespray
false
Low Lead Compliant
false
CEC Certified
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
5.71
Prop 65 Label
true
Faucet Holes
3
DOE Certified
true
UPC/CUPC Certified
true
Theme
Modern
Handle Style
Lever

Description

KB2635QL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.