Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB46350DL

  • Zoro # G0849547


product price:  $419.87
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB46350DL
Zoro #
G0849547
UPC #
663370050565
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 7-1/2" Spout: 2-3/8"
Depth
Shower: 7-1/8", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Faucet Holes
3
Hose Included
false
Handles Included
true
Collection
Concord
Spout Flow Rate (GPM)
7
Sidespray
false
Item Weight (lbs)
3
UPC/CUPC Certified
true
Pullout Spray
false
Handle Style
Lever
Prop 65 Label
true
DOE Certified
true
Theme
Modern
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
CEC Certified
true

Description

KB46350DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.