Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB2632ML

  • Zoro # G0847876


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2632ML
Zoro #
G0847876
UPC #
663370028625
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
California Energy Commission Title 20, CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
Handle Material
Metal
Faucet Finish
Polished Brass
Material
Brass
CEC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.34
Drain Included
No
Handshower Included
No
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
2
Hose Included
false
Faucet Holes
3
Collection
Milano
UPC/CUPC Certified
true
Low Lead Compliant
false
Pullout Spray
false
Theme
Modern
Prop 65 Label
true
Handle Style
Lever
Showerhead Included
Yes
Spout Flow Rate (GPM)
7

Description

KB2632ML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.