Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB46320DL

  • Zoro # G0849529


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB46320DL
Zoro #
G0849529
UPC #
663370050558
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 7-1/2" Spout: 2-3/8"
Depth
Shower: 7-1/8", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Body Material
Brass
Handle Material
Metal
Material
Brass
Handles Included
true
Collection
Concord
Pullout Spray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Theme
Modern
CEC Certified
true
Handle Style
Lever
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
3
UPC/CUPC Certified
true
Showerhead Included
Yes
Hose Included
false
Sidespray
false
Low Lead Compliant
false
Drain Included
No
Faucet Holes
3

Description

KB46320DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.