Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB86920ZL

  • Zoro # G0851857


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86920ZL
Zoro #
G0851857
UPC #
663370075476
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 6-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-3/16", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Faucet Finish
Polished Brass
Handle Material
Metal
Material
Brass
UPC/CUPC Certified
true
Collection
Silver Sage
Prop 65 Label
true
Drain Included
No
Hose Included
false
Item Weight (lbs)
9.06
Showerhead Included
Yes
Handles Included
true
Handshower Flow Rate (GPM)
0
Sidespray
false
CEC Certified
true
DOE Certified
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handle Style
Lever
Pullout Spray
false
Low Lead Compliant
false
Theme
Modern
Handshower Included
No
Showerhead Flow Rate (GPM)
2

Description

KB86920ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.