Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # VB46320ZX

  • Zoro # G0864308


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter, Pressure Balanced Valve
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB46320ZX
Zoro #
G0864308
UPC #
663370100352
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerplate: 2-1/4", Handle: 7-1/2", Spout: 2-5/8"
Width
Shower: 3", Handle: 7-1/2", Spout: 2-5/8"
Depth
Shower: 8-13/16", Showerhead: 4", Spout: 7-3/8"
Face Dia.
Showerhead: 3", Spout: 1-1/2"
Item Width (Inch)
7.5
Item Height (Inch)
7.31
Item Length (Inch)
72

Details

Includes
Diverter, Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS Inlet
Standards
CUPCÊ
Faucet Operation
Standard
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Finish
Polished Brass
Material
Brass
Theme
Modern
Item Weight (lbs)
7.75
Showerhead Included
Yes
Handle Style
Cross
CEC Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
2
Hose Included
false
Handshower Included
No
Collection
Millennium
Faucet Holes
3
UPC/CUPC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Sidespray
false
Low Lead Compliant
false

Description

VB46320ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.