Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB1631FL

  • Zoro # G0846519


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1631FL
Zoro #
G0846519
UPC #
663370107405
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7"
Width
Lever: 7"
Depth
Lever: 3-3/4"
Face Dia.
Shower: 1-3/4"
Item Width (Inch)
7
Item Length (Inch)
72
Item Height (Inch)
6.63

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Handles
1
Handle Material
Metal
Material
Brass
Faucet Holes
3
Theme
Traditional
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
Showerhead Included
Yes
Item Weight (lbs)
4.53
Prop 65 Label
true
DOE Certified
true
Pullout Spray
false
Sidespray
false
Drain Included
No
Handles Included
true
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Flow Rate (GPM)
2
Handshower Included
No
UPC/CUPC Certified
true
CEC Certified
true

Description

KB1631FL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.