Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB3631PX

  • Zoro # G0848585


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3631PX
Zoro #
G0848585
UPC #
663370005244
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Width (Inch)
7.5
Item Height (Inch)
5.31

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
1
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Material
Brass
Drain Included
No
Handshower Included
No
CEC Certified
true
Sidespray
false
Low Lead Compliant
false
Handle Style
Cross
Pullout Spray
false
UPC/CUPC Certified
true
Faucet Holes
3
Collection
Restoration
DOE Certified
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Theme
Traditional
Handles Included
true
Showerhead Included
Yes
Hose Included
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.73
Showerhead Flow Rate (GPM)
1.8

Description

KB3631PX TubShower Faucet,w/Porcel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.