Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB6651LL

  • Zoro # G0850588


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Easy to Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6651LL
Zoro #
G0850588
UPC #
663370032868
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4", Spout: 2-9/16", Shower: 2-3/8"
Depth
Lever: 3", Spout: 5-5/16"
Face Dia.
Shower: 1-3/4"
Item Height (Inch)
6.83
Item Length (Inch)
72
Item Width (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Easy to Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPT
Faucet Operation
Standard
Number of Handles
1
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
5.07
Handshower Included
No
Hose Included
false
Collection
Legacy
Faucet Holes
3
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
CEC Certified
true
Handles Included
true
Pullout Spray
false
Drain Included
No
Handle Style
Lever
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
2
Sidespray
false
DOE Certified
true
Spout Flow Rate (GPM)
7

Description

KB6651LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.