Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB6691CFL

  • Zoro # G0850694


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Pressure Balanced Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6691CFL
Zoro #
G0850694
UPC #
663370136764
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 3-3/16", Valve Width: 6-1/4"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-7/16", Spout Depth: 6-1/2"
Face Dia.
3-3/16"
Item Height (Inch)
6.25
Item Length (Inch)
72
Item Width (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Pressure Balanced Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
Handle Material
Metal
Material
Brass
CEC Certified
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Item Weight (lbs)
2.5
UPC/CUPC Certified
true
Faucet Holes
3
Pullout Spray
false
Drain Included
No
Sidespray
false
Handshower Included
No
DOE Certified
true
Collection
Century
Hose Included
false
Low Lead Compliant
false
Showerhead Included
Yes
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handles Included
true

Description

KB6691CFL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.