Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB6691NDL

  • Zoro # G0850728


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Pressure Balanced Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB6691NDL
Zoro #
G0850728
UPC #
663370136986
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 3-3/16", Valve Width: 6-5/16"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-9/16", Spout Depth: 7"
Face Dia.
3-3/16"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
6.31

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Pressure Balanced Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Material
Brass
Handle Style
Lever
Collection
NuvoFusion
Prop 65 Label
true
Theme
Modern
DOE Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Pullout Spray
false
Item Weight (lbs)
5.35
Hose Included
false
Sidespray
false
Drain Included
No
Showerhead Included
Yes
UPC/CUPC Certified
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8

Description

KB6691NDL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.