Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB86510DFL

  • Zoro # G0851315


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86510DFL
Zoro #
G0851315
UPC #
663370294204
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Spout: 6-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
3
Hose Included
false
Theme
Modern
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
UPC/CUPC Certified
true
DOE Certified
true
Showerhead Included
Yes
Handle Style
Lever
CEC Certified
true
Handles Included
true
Pullout Spray
false
Handshower Included
No
Drain Included
No
Item Weight (lbs)
7.13

Description

KB86510DFL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.