Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC83T5
  • Zoro # G0840298

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC83T5
Zoro #
G0840298
UPC #
663370095825
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Height (Inch)
4.75
Item Width (Inch)
9.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Spout Flow Rate (GPM)
7
Handle Style
Lever
Faucet Centers
3-3/8" Adjustable Center
Pullout Spray
false
Prop 65 Label
true
Drain Included
No
Handshower Included
No
Showerhead Included
No
CEC Certified
false
Hose Included
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
true
Collection
Vintage
Item Weight (lbs)
5.78
Faucet Holes
2
DOE Certified
false

Description

CC83T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews