Zoro Homepage

Tub Faucet Body, Brushed Nickel, Wall; Deck

  • Mfr # ABT100-8

  • Zoro # G3918678


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall; Deck
Features
Equipped with a Ceramic Cartridge
ADA Compliant
false
Connection
60 UNS
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT100-8
Zoro #
G3918678
UPC #
663370097218
Country of Origin
Taiwan, Province of China

Dimensions

Width
7"
Height
Spout: 4-7/16", Lever: 4-1/16"
Depth
5-13/16"
Item Width (Inch)
7
Item Height (Inch)
5.81
Item Length (Inch)
8.19

Details

Finish
Brushed Nickel
Item
Tub Faucet Body
Mounting Type
Wall; Deck
Features
Equipped with a Ceramic Cartridge
ADA Compliant
false
Connection
60 UNS
Material
Brass
Number of Holes
2
Flow Rate
7.0 gpm
Prop 65 Label
true
Collection
Vintage
Low Lead Compliant
false
DOE Certified
false
Share H&C Handle Item#
No Handle
Theme
Traditional
UPC/CUPC Certified
true
CEC Certified
false
Warranty
1
Item Weight (lbs)
4.19

Description

This faucet body, designed for clawfoot tubs, can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.