Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck

  • Mfr # ABT100-5

  • Zoro # G3909465


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 4-7/16", Lever: 4-1/16"
ADA Compliant
false
Material
Brass
Flow Rate
7.0 gpm
Connection
60 UNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT100-5
Zoro #
G3909465
UPC #
663370097201
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-7/16", Lever: 4-1/16"
Width
7"
Depth
5-13/16"
Item Height (Inch)
5.81
Item Width (Inch)
7
Item Length (Inch)
8.19

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet Body
ADA Compliant
false
Material
Brass
Flow Rate
7.0 gpm
Connection
60 UNS
Number of Holes
2
Mounting Type
Wall; Deck
Features
Equipped with a Ceramic Cartridge
Theme
Traditional
DOE Certified
false
Low Lead Compliant
false
Collection
Vintage
Item Weight (lbs)
4.19
Warranty
1
CEC Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true
Share H&C Handle Item#
No Handle

Description

This faucet body, designed for clawfoot tubs, can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.